Shop All Refrigeration Access Valves
Supco
Bullet Piercing Valve, BPV34
Mfr # BPV34
Zoro # G5448340
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare (0.25")
- Outside Dia. 3/4"
- Max. Working Pressure 500 psi
- Includes Hex key wrench
- Features Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BPV34
- Zoro # G5448340
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare (0.25") |
Outside Dia. | 3/4" |
Details
Item | Bullet Piercing Valve |
Max. Working Pressure | 500 psi |
Includes | Hex key wrench |
Features | Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types |
Description
Bullet Piercing Valve,BPV34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB43)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- TACO 218 3/4" Ips Flocheck (218)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Tee Fitting, SF9625 (SF9625)
- SUPCO Copper Tee, SF5438 (SF5438)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- Supco AC & Refrigeration Valves