Shop All Furnace Control Boards
Supco
BC Blower Control
Mfr # BC7070
Zoro # G0392380
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 18 to 30V AC
- Compatible with Brand Universal
- Maximum Relative Humidity 95 %
- Heat Blower On Delay Setting 0 sec
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC7070
- Zoro # G0392380
- Country of Origin United States
- Category Furnace Control Boards
Dimensions
Overall Width | 3 1/4 in |
Overall Depth | 1 3/8 in |
Overall Height | 2 in |
Details
Item | Blower Control Board |
Input Voltage | 18 to 30V AC |
Compatible with Brand | Universal |
Items Controlled | Blowers |
Maximum Relative Humidity | 95 % |
Heat Blower On Delay Setting | 0 sec |
Maximum Operating Temperature | 175 Degrees F |
Board Type | Non-Integrated |
Replacement Type | OEM |
Connection Interface Type | Quick Connect Terminal |
Heat Blower Off Delay Setting | 240 sec |
OEM Replacement Part Number | F7070 |
Control Voltage | 24V AC |
Furnace Control Functions | Heat |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Blower Control Board |
Description
Blower Control Board, Replacement Type OEM, Board Type Non-Integrated, Compatible with Brand Universal, OEM Replacement Part Number F7070, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Blowers, Product Type Blower Control Board, Overall Height 2 in, Overall Width 3 1/4 in, Overall Depth 1 3/8 in, Heat Blower On Delay Setting 0 sec, Connection Interface Type Quick Connect Terminal, Furnace Control Functions Heat, Maximum Operating Temperature 175 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- ROBERTSHAW Gas Thermostat (4200-002)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- NORDYNE 903106 Furnace Control Board (903106)
- ICM Fan Blower Control, OEM Replacement (ICM271C)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- ARMSTRONG 23L53 65312200 Board-Control (23L53)
- SEALED UNIT PARTS CO Supco Universal Fin Comb - Min Qty 2 (UFC1)
- WHITE-RODGERS 50N02B-820 Integrated Furnace (50N02B-820)
- HONEYWELL Db7110U1000 Universal Heat Pump (DB7110U100)
- Supco Furnace Control Boards