Shop All Jumper Cables, Clips & Clamps
Supco
Alligator Clip, Small, Blk/Red, PK3
Mfr # T1196
Zoro # G5448261
product price: $4.15
/pk 3, $1.38/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small Alligator Clips
- Color Red/Black
- Category Type Battery and Charger Accessories
- Application Ideal for Small Jobs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1196
- Zoro # G5448261
- Country of Origin China
- Category Jumper Cables, Clips & Clamps
Details
Type | Small Alligator Clips |
Color | Red/Black |
Category Type | Battery and Charger Accessories |
Application | Ideal for Small Jobs |
Item | Alligator Clip |
Description
Alligator Clip,Small,Blk/Red,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- SPEC-D TUNING 03-07 Honda Accord Halo LED Projector Black (2LHP-ACD03JM-TM)
- BELL Suction Cup Compass, 8 Cardinal Points (00371-8)
- ASSENMACHER SPECIALTY TOOLS Fuel Line Disconnect Tool, 3/8" (ASS8013)
- SUPCO Alligator Clips, PK2 (T1197)
- INTEGRATED SUPPLY NETWORK FJC Heavy Duty Jumper/Booster Cables, 16 Foot, 6 Gauge (45229)
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 (602005-025)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- FORNEY Heavy Duty Battery Jumper Cables, 4 Gauge Copper Cable x 25ft (52868)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- ROADPRO 4 Gauge Booster Cables (RP04955)
- Supco Automotive Chargers, Jumpers & Accessories