Shop All Valve Parts
Supco
Access Fittings Solder Fitting Size 3/16 in
Mfr # SF8403
Zoro # G910191468
product price: $10.29
/ea
$10.29
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
- Brand Supco
- MFR # SF8403
- Zoro # G910191468
- UPC # 687152027378
- Country of Origin United States
- Category Valve Parts
Description
SF8403 Access valves are permanent access ports for use on all refrigerants including R-410A. The SF8403 has a 1/4 in. SAE fitting with a 3/16 in. Dia. x 2 in. long copper tube extension and is designed to meet ARI standards. The valve core material is stainless steel and brass and works well with all types of refrigerant. SF8403 comes with 1 valve core and 1 brass cap and O-ring.Manufactured per ARI 720-97Brass fitting with brazed copper tube constructionFits 3/16 in. O.D.6 access valves per pack. WARNING: This product can expose you to chemicals including Lead and Lead compounds, which are known to the State of California to cause cancer and developmental harm. For more information, go to www.P65Warnings.ca.gov
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
- GRUVLOK Coupling, Ductile Iron, 6 x 5 in, Grooved (0390029007)
- CENTRAL BRASS Lever Laundry Faucet Handles Cold And Hot With Screws (G-520-W)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 5PK (BCU.1-8.5)
- FIROMATIC B100F 3/8" Npt(F) X 3/8" Npt(F) (B100F)
- CRESCENT NICHOLSON Steam Trap Repair Kit 1In Bronze Valve Parts And Accessory (A-AU-AHV)
- RED VALVE Pinch Iron Flanged 1-1/2 in. Other Valve (TYPE A)
- HONEYWELL THERMAL SOLUTIONS L4079B1066 Mercury Free (L4079B1066)
- BECKETT 21755U 115V Valve Coil Kit (21755U)
- SANI-LAV Valve Pedal (1042)
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- ALFA LAVAL Service Kit 7000 Stop/Shut-Off 3" Epdm (9611926505)
- Supco Valve Parts