Shop All Food Thermometers
Supco
6" Analog Liquid Filled Food Service Thermometer with -40 to 180 (F)
Mfr # ST1236-31
Zoro # G9782972
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (F) -40 Degrees to 60 Degrees F
- Temp. Range (C) -4.5 Degrees to 15.5 Degrees C
- Accuracy +/-1 Degrees C, +/-2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # ST1236-31
- Zoro # G9782972
- UPC # 687152226436
- Country of Origin United States
- Category Food Thermometers
Dimensions
Stem Length | 4 1/2 in |
Dial Size | 1 in |
Length | 6 in |
Diameter | 1 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6 in |
Overall Diameter | 1 in |
Description
Liquid Filled Food Service Thermometer, Metal Detectable No, Case Material Plastic, Includes Mounting Bracket, Manufacturers Warranty Length 1 yr, Maximum Temperature 60 Degrees F, Minimum Temperature -40 Degrees F, Overall Diameter 1 in, For Food Contact No, Dial Size 1 in, Product Type Refrigerator/Freezer Thermometer, Accuracy +/-1 Degrees C, +/-2 Degrees F, Application Refrigerator/Freezer, Overall Length 6 in, Display Type Analog, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- BOYLAN BOTTLING Boylan Bottling Loose Black Cherry Soda 12 fl. oz. Bottle, PK24 (00760712042001)
- NUTRICHEF Juicer Stainless Steel (PKJCR305)
- HATCO Toggle Switch 1/2 Spst (R02.19.016.00)
- COOPER-ATKINS Cooper Oven Thermometer (24HP-01-1)
- FOSTER Thermometer, Flange Mt(-40/60F) (18102)
- THERMOPRO LCD GrillMeat Thermometer (TP01HW)
- TAYLOR Refrigerator/Freezer Thermometer, 3" Dial (5924)
- KING KOOKER Meat Thermometer, 5" Probe (MT45)
- TAYLOR Taylor 1" Standard Grade Dial Instant Read Thermometer/Glo Thermometer (6092N)
- TAYLOR Thermometr Freeze-Guide (5925N)
- Supco Food Thermometers