Shop All Definite Purpose Contactors
Supco
24VAC Definite Purpose Contactor 2P 30A
Mfr # SMC11
Zoro # G0749563
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps 30
- Full Load Amps-Resistive 30 A
- Number of Poles 2
- Coil Volts 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SMC11
- Zoro # G0749563
- UPC # 687152182497
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Overall Height | 3 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series SMC11 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 30 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 1.5" W x 0.75" H - 5' Length - Paintable PVC - White (WC500)
- HUBBELL Plug Adapter, 15A, 125V (HBL21CM28)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLLS070)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 90A (6GNV6)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- RESIDEO Economy Model Contactor, Economy Model 2 Pole 40A-24V (DP2040A1003/U)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390T)
- Supco Motor Controls