Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK
Mfr # 2438334
Zoro # G3557333
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R STUD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sup-R Stud
- MFR # 2438334
- Zoro # G3557333
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | SUP-R STUD |
Material | Carbon Steel |
Description
Wedge Anchor,Carb. Stl,3/8 In.x3-3/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK (U51007.031.0250)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 15 PK (51703)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel 25 PK (2458600)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 50 PK (2412334)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel 20 PK (2458700)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- REDHEAD Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel, 15 PK (12022)
- Sup-R Stud Wedge Anchors