Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 20 PK
Mfr # 2614314
Zoro # G4582207
original price:
$17.59
11% off
new price: $15.65
/pk 20, $0.78/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 3-1/4"
- Sub-Brand SUP-R STUD
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sup-R Stud
- MFR # 2614314
- Zoro # G4582207
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Drill Bit Size | 1/4 in |
Thread Size | 1/4 in |
Minimum Installation Depth | 1-1/8" |
Thread Length | 2 1/4 in |
Washer Outside Diameter | 0.625 in |
Nut Width | 0.4375 in |
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 1,472 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,711 lb, Nut Width 0.4375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58W8)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250012)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK (2438334)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel 15 PK (2434100)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated (STB2-37500)
- Sup-R Stud Wedge Anchors