Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel 50 PK
Mfr # 2412512
Zoro # G3557263
product price: $32.19
/pk 50, $0.64/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R STUD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sup-R Stud
- MFR # 2412512
- Zoro # G3557263
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | SUP-R STUD |
Material | Carbon Steel |
Description
Wedge Anchor,Carb. Stl,1/2 In.x5-1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04100.100.0080)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9272-316H5)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel 50 PK (2412234)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK (2438334)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel 15 PK (2434100)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel 25 PK (2458412)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Galvanized, 4 PK (2819000)
- Sup-R Stud Wedge Anchors