Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 50 PK
Mfr # 2412334
Zoro # G3557500
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R STUD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sup-R Stud
- MFR # 2412334
- Zoro # G3557500
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | SUP-R STUD |
Material | Carbon Steel |
Description
Wedge Anchor,Carb. Stl,1/2 In.x3-3/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33600.018.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.050.0025)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1-1/8in X 2-1/4in 3/4in Pipe Plated Steel 10PK (9071931)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel 15 PK (2434700)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel 25 PK (2458412)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel 15 PK (2434812)
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel 20 PK (2458700)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1422)
- Sup-R Stud Concrete Anchors