Shop All Wedge Anchors
Sup-R Stud
SUP-R STUD Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel 50 PK
Mfr # 2412234
Zoro # G3557360
product price: $24.15
/pk 50, $0.48/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand SUP-R STUD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sup-R Stud
- MFR # 2412234
- Zoro # G3557360
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | SUP-R STUD |
Material | Carbon Steel |
Description
Wedge Anchor,Carb. Stl,1/2 In.x2-3/4 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.112.0450)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0125)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.043.0700)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel 50 PK (2438500)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel 15 PK (2434812)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel 50 PK (2412414)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel 15 PK (2434100)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 20 PK (2614314)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel 25 PK (2412812)
- Sup-R Stud Concrete Anchors