Shop All Anchor Setting Tools
Sup-R-Drop
Drop-in Anchor Setting Tool, 5/8 In
Mfr # 1358700
Zoro # G0981285
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/8 in
- Application For Setting Drop-in Anchors
- Thread Size 5/8-11
- Uses Sur-R-Drop 5/8 in Drop-in Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sup-R-Drop
- MFR # 1358700
- Zoro # G0981285
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/8 in |
Thread Size | 5/8-11 |
Compatible Anchor Size | 5/8 in |
Overall Diameter | 0.875 in |
Overall Length | 6 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Application | For Setting Drop-in Anchors |
Uses | Sur-R-Drop 5/8 in Drop-in Anchors |
Item | Drop-In Anchor Setting Tool |
Construction | Carbon Steel |
Tool Type | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Compatible Anchor Type | Drop-In Anchors |
Finish | Zinc Plated |
Series | Sup-R Drop |
Material | Steel |
Description
When it comes to setting drop-in anchors, the SUP-R-DROP 1358700 Drop-in Anchor Setting Tool is a great choice. It has been designed for use with Sur-R-Drop 5/8 in drop-in anchors and features a grade 5 construction. This drop in anchor setting tool is specially designed for use with Sur R Drop 5/8 in drop in anchors. The internal thread diameter of this anchor setting tool is 5/8". With its excellent quality and affordable price, you definitely want to have the SUP R DROP 1358700 Drop In Anchor Setting Tool on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, RNMG, MRGNR16-4D, RH (73310151206)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- SIMONDS Mill Bd 8 (73145500)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/4 In, Construction: Grade 5 (1314700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5 (1338700)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- DIVERSIFIED FASTENING SYSTEMS Con-Sert Tool #9, High Carbon Steel (CST950S)
- Sup-R-Drop Fastening Tools