Shop All Anchor Setting Tools
Sup-R-Drop
Drop-in Anchor Setting Tool, 1/2 In
Mfr # 1312700
Zoro # G1381161
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Thread Size 1/2-13
- Uses Sup-R-Drop 1/2 in Drop-in Anchors
- Application For Setting Drop-in Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sup-R-Drop
- MFR # 1312700
- Zoro # G1381161
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/2 in |
Thread Size | 1/2-13 |
Compatible Anchor Size | 1/2 in |
Overall Length | 5 1/2 in |
Overall Diameter | 0.640625 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Uses | Sup-R-Drop 1/2 in Drop-in Anchors |
Application | For Setting Drop-in Anchors |
Construction | Carbon Steel |
Item | Drop-In Anchor Setting Tool |
Tool Type | Drop-In Anchor Setting Tool |
Finish | Zinc Plated |
System of Measurement | Inch |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
Series | Sup-R Drop |
Description
The SUP-R-DROP 1312700 Drop-in Anchor Setting Tool is designed to set 1/2 in drop-in anchors. This anchor setting tool can be used for setting SUP-R-DROP 1/2 in drop-in anchors. It comes with a Grade 5 construction and features the shop by limited time deals. The Drop-In Anchor Setting Tool can be used for setting SUP R DROP 1/2 in drop in anchors. Whether you are looking for a new, versatile tool or just want to save some money on your purchase, this is definitely the product you should consider buying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- DAYTON A-4 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN07)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 5/8 In (1358700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/4 In, Construction: Grade 5 (1314700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5 (1338700)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- Sup-R-Drop Anchor Setting Tools