Shop All Face and Body Lotions
Sunx
Sunscreen, 2 oz, Bottle, 50 SPF
Mfr # 18-904G
Zoro # G8340500
product price: $4.45
/ea
Sold in multiples of 24 for $106.80
$106.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Formula SPF 50
- Unitized Unitized
- Package Type - First Aid and Wound Care Bottle
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunx
- MFR # 18-904G
- Zoro # G8340500
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 2 oz |
Size - First Aid and Wound Care | 2.000 oz |
Details
Formula | SPF 50 |
Item | Sunscreen |
Unitized | Unitized |
Package Type - First Aid and Wound Care | Bottle |
Count - First Aid and Wound Care | 1 |
Form - First Aid and Wound Care | Lotion |
Item - First Aid and Wound Care | Sunscreen |
Application - First Aid and Wound Care | Sunscreen |
Package Format | Bottle |
Format | Lotion |
Purpose | Sunscreen |
SPF | 50 |
Active Ingredient | Aloe Vera, Vitamin E |
Formula Features | Paraben Free |
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 2 oz, Package Format Bottle, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- FIRST AID ONLY Sting Relief Kit, Box (750015)
- WHITE MARBLE Wrapped Deodorant Bar Soap, .75oz, PK1000 (DIA 00184)
- DEB 250 ml Paste Hand Cleaner Bottle, PK 12 (KSP250ML)
- SUNX Refill Bladder for SPF 30+ Sunscreen Wall-Mount Dispenser (CSBO010557)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK100 (18-921G)
- SUNX Sunscreen, 1.5 oz, Bottle, 50 SPF (18-902G)
- LUBRIDERM Daily Moisture Fragrance Free 16 fl. oz., PK12 (5148323)
- Sunx Skin Care