Shop All Face and Body Lotions
Sunx
Sunscreen, 0.25 oz, Packet, 50 SPF, PK25
Mfr # 18-919G
Zoro # G8340458
Sold in multiples of 8 for $134.32
$134.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.25 oz
- Number of Units Included 25
- Active Ingredient Aloe Vera, Vitamin E
- Unitized Unitized
- Formula Features Paraben Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunx
- MFR # 18-919G
- Zoro # G8340458
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 0.25 oz |
Details
Item | Sunscreen |
Number of Units Included | 25 |
Active Ingredient | Aloe Vera, Vitamin E |
Unitized | Unitized |
Formula Features | Paraben Free |
Exterior Package Type | Pouch |
SPF | 50 |
Purpose | Sunscreen |
Format | Lotion |
Package Format | Packet |
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Pouch, Number of Units Included 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- EASY CARE Bloodborne Pathogen Kit, Depth: 6 in (9999-2313)
- HUNTER AMENITIES Shower Cap, Adult, PK500 (X-SHCP0017)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- SUNX Sunscreen, 6 oz, Bottle, 50 SPF (18-907G)
- SUNX Sunscreen, 32 oz, Bottle, 50 SPF (18-910G)
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK100 (18-921G)
- SUNX Sunscreen, 8 oz, Bottle, 50 SPF (18-908G)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-904G)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Wallmount, 50 Packets (91663)
- Sunx Skin Care