Shop All Arts & Crafts
Sunworks
Paper, Construction, 9" x 12", Yellow, PK50
Mfr # 8403
Zoro # G4425429
product price: $1.85
/pk 50, $0.04/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 9 x 12
- Basis Weight 58 lb
- Weight 0.701 lbs
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 8403
- Zoro # G4425429
- UPC # 045173084037
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper,Construction,9" x 12",Yellow,PK50 |
Color | Yellow |
Basis Weight | 58 lb |
Weight | 0.701 lbs |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Yellow |
Description
Paper,Construction,9" x 12",Yellow,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- SUNWORKS Paper, Construction, 12x 18", Hot Pink, PK50 (9107)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- MADISON MILL 7/8X36 Poplar Dowel (436559)
- Sunworks