Shop All Arts & Crafts
Sunworks
Paper, Construction, 18" x 24", Red, PK50
Mfr # 9917
Zoro # G4423636
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Red
- Size 18 x 24
- Basis Weight 58 lb
- Weight 3.5 lbs
- Sheet/Roll Size 18 x 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 9917
- Zoro # G4423636
- UPC # 045173099178
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18 x 24 |
Sheet/Roll Size | 18 x 24 |
Details
Item | Paper,Construction,18" x 24",Red,PK50 |
Color | Holiday Red |
Basis Weight | 58 lb |
Weight | 3.5 lbs |
Paper/Media Color(s) | Holiday Red |
Paper Basis Weight (lb) | 50 lb Text |
Description
Paper,Construction,18" x 24",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Violet, PK50 (7207)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Blue (27505)
- Sunworks