Shop All Arts & Crafts
Sunworks
Paper, Construction, 18" x 24", Green, PK50
Mfr # 8017
Zoro # G4423645
product price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Green
- Size 18 x 24
- Basis Weight 58 lb
- Weight 3.5 lbs
- Paper/Media Color(s) Holiday Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 8017
- Zoro # G4423645
- UPC # 045173080176
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 18 x 24 |
Sheet/Roll Size | 18 x 24 |
Details
Item | Paper,Construction,18" x 24",Green,PK50 |
Color | Holiday Green |
Basis Weight | 58 lb |
Weight | 3.5 lbs |
Paper/Media Color(s) | Holiday Green |
Paper Basis Weight (lb) | 50 lb Text |
Description
Paper,Construction,18" x 24",Green,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- WESTERN PLASTICS Handi Ring Holder Set (DP204)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- Sunworks