Shop All Arts & Crafts
Sunworks
Paper, Construction, 12x 18", Hot Pink, PK50
Mfr # 9107
Zoro # G4423715
product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot Pink
- Size 12 x 18
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
- Weight 1.426 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 9107
- Zoro # G4423715
- UPC # 045173091073
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12x 18",Hot Pink,PK50 |
Color | Hot Pink |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Weight | 1.426 lbs |
Paper/Media Color(s) | Hot Pink |
Description
Paper,Construction,12x 18",Hot Pink,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit, For Use With Mfr. Model Number: KF KF-100H, MP-8 (MP-8K)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- US CARGO CONTROL Moving Blankets- Econo Mover 12-Pack, 54 lbs./dozen (MBECONO54-12PK)
- SUNWORKS Paper, Construction, 12" x 18", Blue, PK50 (7507)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Paper, Constr, 9X12, Bwe, 50Sh Pk (PAC8703)
- CHARLES LEONARD Plastic Artist Paint Brush Assortment, PK240 (73310)
- Sunworks