Shop All Arts & Crafts
Sunworks
Paper, Construction, 12" x 18", Red, PK50
Mfr # P6107
Zoro # G4423091
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 12 x 18
- Basis Weight 58 lb
- Sheet/Roll Size 12 x 18
- Weight 1.39 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # P6107
- Zoro # G4423091
- UPC # 045173061076
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Red,PK50 |
Color | Red |
Basis Weight | 58 lb |
Weight | 1.39 lbs |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Red |
Description
Paper,Construction,12" x 18",Red,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CARDS INDEX 5X8 RULED CANARY PK OF 100 PK (IND58CNRL)
- ZORO SELECT Corrugated Wrap, W 36 In, L 250 Ft. (SF36B)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- SUNWORKS Paper, Constr, 24X36, Ast, 50Sh Pk (PAC6523)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Pink, PK50 (7007)
- SUNWORKS Construction Paper, Brown, 50PK (PAC6703)
- CRAYOLA Markers, Silly Scents Smash Ups, Broad, Washable, AST (CYO588274)
- Sunworks