Shop All Arts & Crafts
Sunworks
Paper, Construction, 12" x 18", Blue, PK50
Mfr # 7507
Zoro # G4423758
product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright Blue
- Size 12 x 18
- Basis Weight 58 lb
- Paper/Media Color(s) Bright Blue
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 7507
- Zoro # G4423758
- UPC # 045173075073
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper,Construction,12" x 18",Blue,PK50 |
Color | Bright Blue |
Basis Weight | 58 lb |
Paper/Media Color(s) | Bright Blue |
Paper Basis Weight (lb) | 50 lb Text |
Weight | 1.394 lbs |
Description
Paper,Construction,12" x 18",Blue,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Clip, Clear, 25/Pack (800519)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- SANFORD Sanford Ink 1944729 Magnetic Dry Erase Marker; Chisel Tip; Black - 4 per Pack (1944729)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- SUNWORKS Paper, Construction, 18" x 24", Red, PK50 (9917)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- COOLCRAFTS Stackable Caddy Organizer Small Container, White (CO2659231)
- Sunworks