Shop All Arts & Crafts
Sunworks
Construction Paper SmartStack, 9x12, PK300
Mfr # 6525
Zoro # G5886566
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 9 x 12
- Basis Weight 58 lb
- Weight 4.135 lbs
- Paper/Media Color Assortment 11 Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 6525
- Zoro # G5886566
- UPC # 045173065258
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Construction Paper SmartStack,9x12,PK300 |
Color | Assorted |
Basis Weight | 58 lb |
Weight | 4.135 lbs |
Paper/Media Color Assortment | 11 Assorted Colors |
Paper/Media Color(s) | Assorted |
Paper Basis Weight (lb) | 50 lb Text |
Description
Construction Paper SmartStack,9x12,Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- BANKERS BOX LIBERTY Plus HD Storage Box, Letter, 12.25"x24.13"x10.75", Wt/Bl, PK12 (11111)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- SUNWORKS Paper, Construction, 12" x 18", Blue, PK50 (7507)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- PACON CreamManilaDrawingPpr, 40lb, 12"x18", PK500 (4012)
- Sunworks