Shop All Loose Leaf Paper & Refills
Sunworks
Construction Paper, 58lb, 9 x 12, Turquoise, PK50
Mfr # 7703
Zoro # G401860453
product price: $1.79
/pk 50, $0.04/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12
- Color Turquoise
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 7703
- Zoro # G401860453
- UPC # 45173077039
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 9 x 12 |
Details
Color | Turquoise |
Weight | 0.7 lbs |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 4" D-Ring Binder, White (UNV20994)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- DYMO Label, Lw, , 1""X1"", We, 750 Pk (DYM30332)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Turquoise, PK50 (7707)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- TRU-RAY Paper, Const, 12X18, Pink, 50Sh Pk (PAC103044)
- GREAT PAPERS Stationery Letterhead, Pink Orchid, PK80 (2013191)
- ROLODEX Rotary File Refills, Petite Cards, 2-1/4"x4", 100/PK, White PK (ROL67553)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- TRU-RAY Paper, Const, 12X18, Dkbn, 50Sh Pk (PAC103056)
- Sunworks Loose Leaf Paper & Refills