Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Red, PK50
Mfr # 6103
Zoro # G101848065
product price: $1.99
/pk 50, $0.04/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12
- Weight 0.708 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 9 x 12
- Paper/Media Color(s) Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 6103
- Zoro # G101848065
- UPC # 45173061038
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Red |
Weight | 0.708 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Red |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP 550/560/570 YELLOW (006R01526)
- SALSBURY INDUSTRIES Mail Chest, Silver, Powder Coated, Pedestal, - (4350SLV)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SUNWORKS Paper, Construction, 18" x 24", Red, PK50 (9917)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SCHOOL SMART School Smart 2002434 1 qt. Washable Finger Paint; Assorted Primary Color - Set of 6 (2002434)
- Sunworks