Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Pink, PK50
Mfr # 7003
Zoro # G401955890
original price:
$1.79
5% off
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Weight 0.706 lbs
- Size 9 x 12
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 7003
- Zoro # G401955890
- UPC # 45173070030
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Pink |
Weight | 0.706 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Pink |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Large Desktop Calculators, 12-Digit LCD Display, Angled Display Panel, Black, Dual Power, 5PK (00400)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- FISCH Pen Drill (FSN-322641)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Violet, PK50 (7207)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- Sunworks