Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Light Brown, PK50
Mfr # 6903
Zoro # G701847987
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12
- Weight 0.702 lbs
- Basis Weight 58 lb
- Paper/Media Color(s) Light Brown
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 6903
- Zoro # G701847987
- UPC # 45173069034
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Light Brown |
Weight | 0.702 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Light Brown |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- NMC Blank Tag Red, Pk25 (RPT157)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Black, PK50 (6307)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- SUNWORKS Construction Paper, Holiday Red, 12in x 18in, 100 Sheets, PK3 (P9908)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SUNWORKS Paper, Construction, 12x 18", Hot Pink, PK50 (9107)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- Sunworks