Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Bright White, PK50
Mfr # 8703
Zoro # G401956026
product price: $1.99
/pk 50, $0.04/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Size 9 x 12
- Weight 0.827 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 8703
- Zoro # G401956026
- UPC # 45173087038
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Bright White |
Weight | 0.827 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Bright White |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Paper, Construction, 18" x 24", Red, PK50 (9917)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Blue, PK50 (7407)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- TREND Cool/Root Beer Scented Stickers, 144PK (T83603)
- Sunworks