Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Blue, PK50
Mfr # 7403
Zoro # G801847832
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12
- Weight 0.702 lbs
- Basis Weight 58 lb
- Paper/Media Color(s) Blue
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 7403
- Zoro # G801847832
- UPC # 45173074038
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Blue |
Weight | 0.702 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Blue |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- HUSKY Husky CF0410C 10 x 100 ft.; 4 Mil Clear Poly Film (73257050784)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Fenestrated Flat Handle (A2Z-ZR541)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Pink, PK50 (7007)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- Sunworks