Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 9 x 12, Assorted, PK50
Mfr # 6503
Zoro # G801847894
product price: $2.65
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 9 x 12
- Weight 0.696 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 9 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 6503
- Zoro # G801847894
- UPC # 45173065036
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 9 x 12 |
Sheet/Roll Size | 9 x 12 |
Details
Item | Paper |
Color | Assorted |
Weight | 0.696 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Assorted |
Paper/Media Color Assortment | Black; Blue; Brown; Holiday Green; Orange; Pink; Scarlet; Violet; White; Yellow |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ex-Long Professional Tailor Scissors, Stainless Steel Sewing Shears with Iridescent Blades, 10.25in. (00607)
- SMEAD Expanding File, 5.25" Expansion, Navy (71122)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- PROTECTO WRAP Super Stick 9 in. W X 75 ft. L Synthetic Flashing Tape Silver (844009SW)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Black, PK50 (6307)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Yellow, PK50 (8407)
- SUNWORKS Paper, Construction, 12" x 18", Red, PK50 (P6107)
- SUNWORKS Paper, Construction, 12x 18", Assorted, PK50 (6507)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- Sunworks