Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Yellow, PK50
Mfr # 8407
Zoro # G601848077
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 12 x 18
- Weight 1.323 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 8407
- Zoro # G601848077
- UPC # 45173084075
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Yellow |
Weight | 1.323 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Yellow |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- SANFORD Sharpie, CHISEL TIP PERMANENT MARKER, BROAD, BLACK, 36PK (2083007)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Pink, PK50 (7007)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- Sunworks