Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Violet, PK50
Mfr # 7207
Zoro # G701956023
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Size 12 x 18
- Weight 1.435 lbs
- Basis Weight 58 lb
- Paper/Media Color(s) Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 7207
- Zoro # G701956023
- UPC # 45173072072
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Violet |
Weight | 1.435 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Violet |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 1/2x11, PK25 (37991)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- MLB Red Plastic Ball and Bat Set (64153C1)
- SHARPIE Black Fine Tip Permanent Marker , 2PK (30162)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- SUNWORKS Construction Paper SmartStack, 9x12, PK300 (6525)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- CRAYOLA Washable Fingerpaint, 8oz., 3/ST, Ast PK (CYO551310)
- Sunworks