Shop All Loose Leaf Paper & Refills
Sunworks
Construction Paper, 58lb, 12 x 18, Turquoise, PK50
Mfr # 7707
Zoro # G001860570
product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 x 18
- Color Turquoise
- Weight 1.514 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 7707
- Zoro # G001860570
- UPC # 45173077077
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 12 x 18 |
Details
Color | Turquoise |
Weight | 1.514 lbs |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Rustic Black Leather Pencil Cup (AG-1210)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, 2000 Count (729303)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Turquoise, PK50 (7703)
- AVERY Cards, Business, Lsr, 2X3.5, We 160PK (AVE5881)
- TRU-RAY Paper, Const, 9X12, Brite, 50Sh Pk (PAC102940)
- TRU-RAY Paper, Const, 9X12, Atomic Be Pk (PAC103400)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- GREAT PAPERS Stationery Letterhead, Baby Onesie, PK80 (2019064)
- Sunworks Loose Leaf Paper & Refills