Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Sky Blue, PK50
Mfr # 7607
Zoro # G101847778
product price: $3.55
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue
- Size 12 x 18
- Weight 1.382 lbs
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 7607
- Zoro # G101847778
- UPC # 45173076070
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Sky Blue |
Weight | 1.382 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Sky Blue |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- HP Toner Cartridge, 1300, Magenta (CE323A)
- AVERY Economy View Binder, 1/2" Round Rings, 100 (7771105706)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- SUNWORKS Paper, Constr, 9X12, Hrd, 50Sh Pk (PAC9903)
- SUNWORKS Paper, Constr, 24X36, Ast, 50Sh Pk (PAC6523)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- Sunworks