Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Pink, PK50
Mfr # 7007
Zoro # G301955860
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size 12 x 18
- Weight 1.417 lbs
- Basis Weight 58 lb
- Paper/Media Color(s) Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 7007
- Zoro # G301955860
- UPC # 45173070078
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Pink |
Weight | 1.417 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Pink |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Green PK12 (UNV08852)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- SCOTCH Packaging Tape, PK8 (3450-8)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- SUNWORKS Construction Paper, 24 x 36, Black, PK50 (6323)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Holiday Green, PK50 (8007)
- SUNWORKS Paper, Construction, 18" x 24", Green, PK50 (8017)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- SUNWORKS Paper, Constr, 9X12, Bwe, 50Sh Pk (PAC8703)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- Sunworks