Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Light Brown, PK50
Mfr # 6907
Zoro # G401847843
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Size 12 x 18
- Weight 1.386 lbs
- Basis Weight 58 lb
- Sheet/Roll Size 12 x 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunworks
- MFR # 6907
- Zoro # G401847843
- UPC # 45173069072
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Light Brown |
Weight | 1.386 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Light Brown |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- SUNWORKS Paper, Construction, 12x 18", Assorted, PK50 (6507)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- Sunworks