Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Bright White, PK50
Mfr # 8707
Zoro # G401956002
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 x 18
- Weight 1.389 lbs
- Basis Weight 58 lb
- Paper/Media Color(s) Bright White
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 8707
- Zoro # G401956002
- UPC # 45173087076
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Bright White |
Weight | 1.389 lbs |
Basis Weight | 58 lb |
Paper/Media Color(s) | Bright White |
Paper Basis Weight (lb) | 50 lb Text |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- WESTERN PLASTICS 3" Heavy Duty Tape Dispenser (DP235)
- BETA Hand Nibbler (011200101)
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Black, PK50 (6307)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Light Brown, PK50 (6907)
- SUNWORKS Paper, Construction, 9" x 12", Yellow, PK50 (8403)
- SUNWORKS Paper, Construction, 9" x 12", Black, PK50 (6303)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Assorted, PK50 (6503)
- GORDON BRUSH Size 3/4" Chemical Resistant Ox Hair Flat Brush (0689-00075)
- Sunworks