Shop All Arts & Crafts
Sunworks
Construction Paper, 58lb, 12 x 18, Blue, PK50
Mfr # 7407
Zoro # G001847816
product price: $3.95
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 12 x 18
- Weight 1.401 lbs
- Basis Weight 58 lb
- Paper Basis Weight (lb) 50 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 7407
- Zoro # G001847816
- UPC # 45173074076
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Blue |
Weight | 1.401 lbs |
Basis Weight | 58 lb |
Paper Basis Weight (lb) | 50 lb Text |
Paper/Media Color(s) | Blue |
Description
Brightly-colored, high-strength, heavyweight construction paper with long, strong fibers that cut clean and fold evenly without cracking. All purpose, high bulk, smooth textured. Made with a chemical-free pulping process to help ensure a cleaner environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Eraser, Red, PK3 (14613)
- ZORO SELECT Corrugated Sheets, 40" x 40", Kraft, 5 /Bundle (55VK06)
- SEALER SALES Replacement Kit for KF-205HC (RK-8HC5-KF-205HC)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Bright White, PK50 (8703)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- SUNWORKS Construction Paper, Holiday Red, 12in x 18in, 100 Sheets, PK3 (P9908)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Sky Blue, PK50 (7607)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- Sunworks