Shop All Loose Leaf Paper & Refills
Sunworks
6503 9'' x 12'' Assorted Color Pack of 58# Construction Paper
Mfr # 328PAC6503
Zoro # G611212448
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunworks
- MFR # 328PAC6503
- Zoro # G611212448
- Country of Origin China
- Category Loose Leaf Paper & Refills
Description
Present information in a creative way with this all-purpose SunWorks 6503 9'' x 12'' assorted color 58# construction paper. Featuring a 58# basis weight this assorted construction paper is durable and heavy weight with strong fibers. Therefore it has great ink holdout snap and resistance for a clean and bright look making it ideal for classrooms and every day use!**This construction paper features an attractive assortment of colors in blue brown black holiday green scarlet orange pink violet white and yellow so it can be used to create enticing paintings or drawings. There are 5 sheets of each color in a pack so running out of paper in the middle of a class never has to be a problem! It is also an environmentally-conscious product as it is made with a chemical-free pulping process to help ensure a cleaner environment.**Overall Dimensions:*Length: 12''*Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 (5PGR2)
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Cyan (106R04046)
- EXPO Low-Odor Dry Erase Marker Pack, Extra-Fine Needle Tip, Assorted, PK36 (2003895)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Turquoise, PK50 (7707)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Turquoise, PK50 (7703)
- TRU-RAY Paper, Const, 18X24, Blk, 50Sh Pk (PAC103093)
- GREAT PAPERS Stationery Letterhead, Cross Stitc, PK80 (2015115)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- TRU-RAY Paper, Const, 9X12, Blue, 50Sh Pk (PAC103022)
- Sunworks Loose Leaf Paper & Refills