Shop All Automotive Battery Chargers
Sunvent
Sunvent SVT-224S Solar Ventilation Fan Stainless Steel with Battery
Mfr # SVT-224S
Zoro # G304158084
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunvent
- MFR # SVT-224S
- Zoro # G304158084
- UPC # 21419566277
- Country of Origin China
- Category Automotive Battery Chargers
Description
The Sunvent SVT-224S provides continuous ventilation during the day or night with a built in Ni-MH rechargeable battery. No wiring, plugs, or noise. The housing is constructed of durable stainless steel and the clear cover protects the solar panel while keeping water and back drafts out. The vent can be used as an intake or exhaust by swapping the two included fan blades. A switch inside the Sunvent allows it to be turned on and off. It is very easy to mount and requires a 4.75" diameter installation hole.
Features- Fully automatic operation powered by solar energy
- High quality rechargeable Ni-MH battery with On/Off switch
- Avoid heat build-up by keeping an area well ventilated
- Prevent mold, condensation, mildew, musty odors, dampness, etc
- Moves 850 cubic feet of air per hour
- Water resistant and noise free
- Durable stainless steel housing
- Easy installation
- The SVT-224S comes with two fan blades: intake and exhaust, (the gray intake fan blade is labeled "INTAKE")
- To exchange the fan blade, simply pull the existing blade off and push on the new one Be careful not to bend the motor shaft when changing the fan blade
- If you have only one vent installed, we recommend using only the exhaust fan blade If you have multiple vents, try different configurations of intake and exhaust to achieve effective cross flow ventilation
- The SunVent is commonly used for RVs, trucks, vans, offices, boats, greenhouses, kitchens, bathrooms, lofts, stables, unoccupied holiday homes, temporary worksites, and anywhere else ventilation is required!
- Material: Stainless Steel
- Dimensions: 8.5" x 8.5" x 3.0"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST ENFORCER MUFFLER, OVAL - 3 1/4IN X 7 3/4IN (3781)
- AFTERMARKET S830905 Operator Presence Switch (S830905-HYC)
- GATES COOLANT HOSE (22060)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 9826688 Replacement/Interchange Spin-On Filter (MF0411119)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- ILC Replacement for Kawasaki Kvf750-b Brute Force 750 4X4 750cc ATV Charger (WW-FEUU-2)
- THE NOCO CO NOCO 2A Direct-Mount Battery Charger, Compact, Lightweight, Energy Efficient - GENIUS2D (GENIUS2D)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- SCHUMACHER ELECTRIC 6-12V 125A Battery Charger (SHM-DSR145)
- NOCO Charger (GENIUS2)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- Sunvent Automotive Chargers, Jumpers & Accessories