Shop All Bathroom Fans
Sunvent
Sunvent SVT-024 Solar Ventilation Fan Plastic with Battery
Mfr # SVT-024
Zoro # G404023923
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunvent
- MFR # SVT-024
- Zoro # G404023923
- UPC # 21419566253
- Country of Origin China
- Category Bathroom Fans
Description
The Sunvent SVT-024 provides continuous ventilation during the day or night with a built in Ni-MH rechargeable battery. No wiring, plugs, or noise. The housing is constructed of durable ABS plastic and the clear cover protects the solar panel while keeping water and back drafts out. The vent can be used as an intake or exhaust by swapping the two included fan blades. A switch inside the Sunvent allows it to be turned on and off. It is very easy to mount and requires a 4.75" diameter installation hole.
Features- Fully automatic operation powered by solar energy
- High quality rechargeable Ni-MH battery with On/Off switch
- Avoid heat build-up by keeping an area well ventilated
- Prevent mold, condensation, mildew, musty odors, dampness, etc
- Moves 850 cubic feet of air per hour
- Water resistant and noise free
- ABS plastic housing
- Easy installation
- The SVT-024 comes with two fan blades: intake and exhaust, (the gray intake fan blade is labeled "INTAKE")
- To exchange the fan blade, simply pull the existing blade off and push on the new one Be careful not to bend the motor shaft when changing the fan blade
- If you have only one vent installed, we recommend using only the exhaust fan blade If you have multiple vents, try different configurations of intake and exhaust to achieve effective cross flow ventilation
- The SunVent is commonly used for RVs, trucks, vans, offices, boats, greenhouses, kitchens, bathrooms, lofts, stables, unoccupied holiday homes, temporary worksites, and anywhere else ventilation is required!
- Dimensions: 8.5" x 8.5" x 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- DAIKIN Fitting (4NKE7968)
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- LOCHINVAR Ignition Module (RLY3428)
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, Yes (FV-1115VKL2)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE080)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- DELTA BREEZ Bath Fan 130 Cfm, Humidity Sensor (SMT130H)
- BROAN Commercial Fan, 120V AC, White Grille (L300E)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- DELTA BREEZ Fan/Humidity Sensor 80/110 Cfm, Amps: 0.38 Max (SIG80-110H)
- Sunvent Bathroom Fans