Shop All Motorized Dampers Accessories
Sunvent
Sunvent SVT-012 Solar Ventilation Fan - Plastic
Mfr # SVT-012
Zoro # G704089599
Free Shipping & Returns
$110.99
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
- Brand Sunvent
- MFR # SVT-012
- Zoro # G704089599
- UPC # 21419566246
- Country of Origin China
- Category Motorized Dampers Accessories
Description
The Sunvent SVT-012 provides continuous ventilation whenever there is sunshine. No batteries, wiring, plugs, or noise. The housing is constructed of durable ABS plastic and the clear cover protects the solar panel while keeping water and back drafts out. It is very easy to mount and requires a 4.75" diameter installation hole.
Features- Fully automatic operation powered by solar energy
- Avoid heat build-up by keeping an area well ventilated
- Prevent mold, condensation, mildew, musty odors, dampness, etc
- Moves 696 cubic feet of air per hour
- Water resistant and noise free
- ABS plastic housing
- Easy installation
- The SunVent is commonly used for RVs, trucks, vans, offices, boats, greenhouses, kitchens, bathrooms, lofts, stables, unoccupied holiday homes, temporary worksites, and anywhere else ventilation is required!
- Material: Plastic
- Dimensions: 8.5" x 8.5" x 3.5"
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
- HESSAIRE Media for MC17 and MC18 (CP150)
- ALERA Pedestal Fan, Oscillating, 3 Speeds (ALEFANP16B)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- AAON PIN DAMPER AXIAL 50 X 250 (P28410)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- Sunvent Motorized Dampers Accessories