Shop All Roof Repair Products and Tools
Suntuf
GRECA 76 PC-R.CAP S.G. 50in, 5PK
Mfr # 706965
Zoro # G410066327
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Solar Grey
- For Use With SUNTUF
- Includes 1 Suntuf ridge cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntuf
- MFR # 706965
- Zoro # G410066327
- UPC # 763552442598
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Solar Grey |
Item | ridge cap |
For Use With | SUNTUF |
Includes | 1 Suntuf ridge cap |
Description
The Suntuf ridge cap is a corrugated flashing intended specifically to provide a solution for eliminating leaks where two Suntuf corrugated roofing panels meet, to form a peak or ridge in a traditional A shaped roofline. The flashing is manufactured with the same 3 In. corrugation as the Suntuf panel to provide an excellent fit, and simplify the otherwise difficult task of flashing a corrugated roof. Made from strong impact resistant polycarbonate - virtually unbreakable
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-2C)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- EASY HEAT Easy Heat 4373031 100 ft. Roof & Gutter Deice Kt - 500W (4373031)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KES12A33A)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- SUNTUF GRECA 76 PC-S.RIDGE CLEAR 50in, 5PK (401020)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF 26 in. x 6 ft. Copper Polycarbonate Roof Panel, 10PK (191819)
- SUNTUF 26 in. x 6 ft. Burgundy Polycarbonate Roof Panel, 10PK (191815)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- Suntuf Roof Repair Products and Tools