Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft Solar Control Silver Polycarbonate Roof Panel, 10PK
Mfr # 400988
Zoro # G310065352
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Solar Control Silver
- For Use With SUNTUF
- Includes 10 polycarbonate roofing panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suntuf
- MFR # 400988
- Zoro # G310065352
- UPC # 763552441393
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Solar Control Silver |
For Use With | SUNTUF |
Includes | 10 polycarbonate roofing panels |
Item | polycarbonate panel |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL True HEPA Air Purifier Replacement Filter, 6.75 x 10.32 (HRF-R1)
- IMPERIAL 6 in D X 24 in L Steel Stove Pipe (BM0111)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000106)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- SUNTUF Closure Strip, Plastic, Brown (92772)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- Suntuf Roof Repair Products and Tools