Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK
Mfr # 400991
Zoro # G910065349
product price: $198.99
/pk 10, $19.90/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Misty Green
- Includes 10 polycarbonate roofing panels
- For Use With SUNTUF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntuf
- MFR # 400991
- Zoro # G910065349
- UPC # 763552441423
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Misty Green |
Item | polycarbonate panel |
Includes | 10 polycarbonate roofing panels |
For Use With | SUNTUF |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- FRIGIDAIRE Door Handle (218428101)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- SUNTUF GRECA 76 PC-W.CONN W.OPAL 50in, 5PK (706962)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- SUNTUF 26 in. x 6 ft. Copper Polycarbonate Roof Panel, 10PK (191819)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- SUNTUF 26 in. x 6 ft. Solar Grey Polycarbonate Roof Panel, 10PK (400986)
- SUNTUF 26 in. x 6 ft. Hunter Green Polycarbonate Roof Panel, 10PK (400990)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- Suntuf Roof Repair Products and Tools