Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Hunter Green Polycarbonate Roof Panel, 10PK
Mfr # 400990
Zoro # G210065346
product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- For Use With SUNTUF
- Includes 10 polycarbonate roofing panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntuf
- MFR # 400990
- Zoro # G210065346
- UPC # 763552441416
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Hunter Green |
Item | polycarbonate panel |
For Use With | SUNTUF |
Includes | 10 polycarbonate roofing panels |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 21 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2200)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- DIAL MFG Cooler Pump15000/115V La (1387)
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- SUNTUF 26 in. x 6 ft. Copper Polycarbonate Roof Panel, 10PK (191819)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- SUNTUF GRECA 76 PC-R.CAP S.G. 50in, 5PK (706965)
- SUNTUF 26 in. x 6 ft Solar Control Silver Polycarbonate Roof Panel, 10PK (400988)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- Suntuf Roof Repair Products and Tools