Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Copper Polycarbonate Roof Panel, 10PK
Mfr # 191819
Zoro # G410065344
product price: $255.99
/pk 10, $25.60/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- For Use With SUNTUF
- Includes 10 polycarbonate roofing panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntuf
- MFR # 191819
- Zoro # G410065344
- UPC # 763552442994
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Copper |
Item | polycarbonate panel |
For Use With | SUNTUF |
Includes | 10 polycarbonate roofing panels |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control in White (CL30XCWW)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- SUNTUF 26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK (400992)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- SUNTUF Closure Strip, Plastic, Brown (92772)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- Suntuf Roof Repair Products and Tools