Shop All Roof Repair Products and Tools
Suntuf
26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK
Mfr # 191897
Zoro # G010065348
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 10 polycarbonate roofing panels
- For Use With SUNTUF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntuf
- MFR # 191897
- Zoro # G010065348
- UPC # 763552443014
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Blue |
Item | polycarbonate panel |
Includes | 10 polycarbonate roofing panels |
For Use With | SUNTUF |
Description
Suntuf polycarbonate corrugated roofing panels make an excellent cover for decks, patios, carports and sheds because they are easy to install, durable and long lasting. In fact Suntuf polycarbonate roof panels are up to 20 times stronger than traditional fiberglass roofing. Their co-extruded UV protection means that the panels hold their color in extreme climate conditions while offering UV shielding to anything they cover.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Green Fin Comb 5 Per Pack (FC1214)
- LAMBRO Duct Flexible Aluminum 4Inx8Ft (302L)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- SUNTUF 26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK (400985)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- SUNTUF GRECA 76 PC-W.CONN S.G. 50in, 5PK (706966)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- SUNTUF 26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK (400991)
- BON TOOL Bon 19-184 Round Fulcrum Pry Bar, 56" (19-184)
- Suntuf Roof Repair Products and Tools