Shop All Roof Repair Products and Tools
Suntop
IRN .063 Rainforest Green 26x72in, 10PK
Mfr # 190822
Zoro # G710066317
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rain Forest Green
- Includes 10 foam polycarbonate roofing panels
- For Use With SUNTOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suntop
- MFR # 190822
- Zoro # G710066317
- UPC # 763552442741
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Rain Forest Green |
Includes | 10 foam polycarbonate roofing panels |
For Use With | SUNTOP |
Item | polycarbonate panel |
Description
Suntop corrugated foam polycarbonate panels blend style, strength and shade for your roofing or siding project. Available in opaque, rich solid colors with an attractive matte surface, Suntop gives DIY pergolas, awnings, sheds and more 100% shade as well as protection from harmful UV radiation. Lightweight yet tough, Suntop won't dent like typical corrugated metal panels for DIY applications. And with more rigidity and up to 20 times more impact resistance than fiberglass, it offers the best protection available in opaque/clear polycarbonate products. Suntop stands up to Mother Nature's full range of hot and cold temperatures and the most severe weather. Use it to cover just about any type of outdoor living space, storage or shelter.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- SUPCO Drain Heater, 120V, 15W (SH201)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- SUNTOP 4 Ft Red Brick Ridge Cap, 5PK (193384)
- SUNTOP IRN .063 Red Brick 26x72in, 10PK (190825)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- SUNTOP 4 Ft White Opal Ridge Cap, 5PK (193385)
- SUNTOP 4 Ft. Red Brick Wall Connector, 5PK (193388)
- SUNTOP 4 Ft. Castle Grey Wall Connector, 5PK (193389)
- BON TOOL Bon 13-132 Epdm Scissors 10" (13-132)
- Suntop Roof Repair Products and Tools