Shop All Roof Repair Products and Tools
Suntop
4 Ft White Opal Ridge Cap, 5PK
Mfr # 193385
Zoro # G210066305
product price: $122.99
/pk 5, $24.60/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Castle Grey
- Includes 1 Suntop ridge cap
- For Use With SUNTOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntop
- MFR # 193385
- Zoro # G210066305
- UPC # 763552443236
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | Castle Grey |
Includes | 1 Suntop ridge cap |
Item | ridge cap |
For Use With | SUNTOP |
Description
The Suntop ridge cap is a corrugated flashing intended specifically to provide a solution for eliminating leaks where two Suntop corrugated roofing panels meet to form a peak or ridge in a traditional A shaped roofline. The flashing is manufactured with the same 3 in. corrugation as the Suntop panel to provide an excellent fit and simplify the otherwise difficult task of flashing a corrugated roof. Suntop is a foamed polycarbonate material offering total shade and great strength with enough flexibility to allow for variations in roof pitch. The rich colors will accent your home and provide years of enjoyable outdoor living space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Display with 8 ft. Cable NEMA 4 Kit (129-178-8)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- IMPERIAL Kwik-Coupler (18C)
- XPOWER Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System (PF-23)
- SUNTOP 4 Ft. Castle Grey Wall Connector, 5PK (193389)
- SUNTOP 4 Ft. Red Brick Wall Connector, 5PK (193388)
- SUNTOP IRN .063 Rainforest Green 26x72in, 10PK (190822)
- SUNTOP 4 Ft Rainforest Green Ridge Cap, 5PK (193377)
- SUNTOP IRN .063 Castle Grey 26x72in, 10PK (190824)
- SUNTOP IRN .063 Red Brick 26x72in, 10PK (190825)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- Suntop Roof Repair Products and Tools