Shop All Window Replacement Screens
Suntex
Screen, Vinyl Coated Polyester, 72" W
Mfr # 3004043
Zoro # G3787417
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size 17 x 14
- Width 72 in
- Length 100 ft
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suntex
- MFR # 3004043
- Zoro # G3787417
- UPC # 047888179480
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Mesh Size | 17 x 14 |
Width | 72 in |
Length | 100 ft |
Wire Dia. | 0.025 in |
Mesh Size Range | Medium |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 72 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Downtown Matte Black Zinc Single Cylinder Smart Key Deadbolt (92580-022)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- ROSSLARE 26 BIT WEIGAND READER WEATHERPRF PROX US GANG (ROS-AY-H12C)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004181)
- SUNTEX Screen, Vinyl Coated Polyester, 48" W (3004078)
- SUNTEX Screen, Vinyl Coated Polyester, 72" W (3004169)
- SUNTEX Screen, Vinyl Coated Polyester, 36" W (3004077)
- SUNTEX Screen, Vinyl Coated Polyester, 60" W (3004168)
- MAGIC MESH Magnetic Replacement Window Screen Fiberglass (MM601106)
- PHIFER SCREEN CLOTH BK 36 in. X100' (3039017)
- Suntex Window Replacement Screens